Shop All Voice & Data Jacks
Ortronics
2-PORT MOD JACK 110 8W8P UTP, T568A/B CAT5E CLARITY 5E
Mfr # S225E00
Zoro # G0192982
original price:
$20.35
5% off
new price: $19.15
/ea
Sold in multiples of 5 for $95.75
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Offwhite
- Depth 1.2 in
- Height 0.92 in
- Width 1.9 in
- Total Number of Sockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # S225E00
- Zoro # G0192982
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Depth | 1.2 in |
Height | 0.92 in |
Width | 1.9 in |
Details
Color | Offwhite |
Total Number of Sockets | 2 |
Product Series | Series II |
Product Line | Clarity |
Product Name | Series II, Two-port Clarity 5E,T568A/B, 180 Degree, Fog White |
Product Type | Faceplate Module |
Number of Loaded Sockets | 2 |
Application/Usage | Industrial, Commercial |
Number of RJ-45 Ports | 2 |
Product Color | Fog White |
Family | CLARITY 5E |
Category | CATEGORY 5E |
Termination | 110 |
Wiring | A/B Universal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light, 120VAC, Clear (10250T34C)
- ABB 24-60V-AC 24-60V-DC 25A AMP 5HP AC CONTACTOR (AF09-30-10-11 1SBL137001R1110)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NC2X)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl, Tg (CJ688TGYL)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- HUBBELL PREMISE WIRING Jack, Green, Cat6, Rj45 (HXJ6GN)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZSP-50PAK)
- PANDUIT Nk, Cat5e, Leadframe, Jackmod, Bu (NK5E88MBUY)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Green (5380)
- SIEMENS Industrial Ethernet FastConnect RJ45 plu (6GK19011BB112AA0)
- Ortronics Voice & Data Jacks