Shop All Cable Supports
Ortronics
18" WALL ANGLE ASSEMBLY, 18.00"W X 2.00"H X 2.00"D, BLACK
Mfr # 262183
Zoro # G7065878
product price: $65.89
/ea
Sold in multiples of 3 for $197.67
$197.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black
- Components Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # 262183
- Zoro # G7065878
- Country of Origin Unknown
- Category Cable Supports
Details
Material | Steel |
Finish | Black |
Components | Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M110)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC271)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 100 (S21-175-C0)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, White (GFNL1-W)
- WINNIE INDUSTRIES 3/4in. J Hook - White, 100PK (WJH12WH)
- QUEST MFG Vertical D-Ring Cable Manager, 34 Cables, 1U, Black (VD-00-034)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- NVENT CADDY Flanged Nut, 3/8in Rod, 300lb Load, Use with CADDY Rod Lock (SNSW37)
- KLEIN TOOLS J-Hooks, 1-Inch, 6PK (450-500)
- WINNIE INDUSTRIES 2in. Magnetic Bridle Ring with Saddle, 100 lb Magnet, 100PK (WBR200SDLMAG)
- WINNIE INDUSTRIES 3/4in. J Hook with Hammer on Flange 5/16in. to 1/2in., 100PK (WJH12HOK-58)
- Ortronics Cable Supports