Shop All Ground Rods & Clamps
Ortronics
1" X 19.25" HORIZONTAL GROUND, BAR KIT,
Mfr # 378311
Zoro # G4595334
product price: $109.99
/ea
Sold in multiples of 25 for $2,749.75
Free Shipping & Returns
$2,749.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Rack/Cabinet/Enclosure
- Component Grounding Kits
- Material Rating Copper
- Connection Type MECHANICAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # 378311
- Zoro # G4595334
- Country of Origin Unknown
- Category Ground Rods & Clamps
Details
Application | Rack/Cabinet/Enclosure |
Component | Grounding Kits |
Material Rating | Copper |
Connection Type | MECHANICAL |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panel Mounting Kit, NOVAL Accessory, Steel (APMK3RL014)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.0808" Diameter, 60 Volts (12STRBLUGPT25)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-41)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- L.H. DOTTIE L.H. Dottie 4-1/2''-6'' Bronze Armored Ground Clamp, 5PK (1103)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-075)
- BURNDY Pipe Ground Clamp, 10AWG, 8.34In (C8)
- NVENT ERICO Ground Rod, Dia 5/8 In, 8 Ft. L (815880)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK4 (GBL-4SS-EC)
- Ortronics Ground Rods & Clamps