Shop All Voice & Data Jacks
Ortronics
1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 IP5 CLARITY6
Mfr # TJ600
Zoro # G0186463
product price: $13.85
/ea
Sold in multiples of 5 for $69.25
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Offwhite
- Depth 1.1 in
- Number of Ports 1
- Height 0.92 in
- Width 0.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # TJ600
- Zoro # G0186463
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Depth | 1.1 in |
Height | 0.92 in |
Width | 0.7" |
Details
Color | Offwhite |
Number of Ports | 1 |
Product Color | Fog White |
Product Type | Network Connector |
110 Block | Yes |
Connector Details | RJ-45 Network |
Product Line | TracJack |
Product Name | TracJack OR-TJ600 Cat.6 Connector |
Certifications & Standards | UL, FCC, ETL |
Product Material | Plastic |
Category | CATEGORY 6 |
Wiring | A/B Universal |
Termination | 110 |
Family | CLARITY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek P515L520, 15 to 20-Amp Locking Generator Adapter with NEMA 5-15P to L5-20R, Yellow (P515L520)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3667)
- HUBBELL Double Connector, Grn, Female-Female, Taper (HBLDFGN)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- PANDUIT Cat 6 Punchdown Jack Module - Black (NK688MBL)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- ALLEN TEL Modular Surface Jack, 4-Conductor, Ivory (AT468-4)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green (HXJ5EGN)
- LEVITON Rj Jack And Module Jack 8P8C Usoc Bk (41108-RE8)
- ALLEN TEL Wall Phone Jack with 2 Auxiliary Ports (AT229)
- TRIPP LITE Universal Rj45 Plug Locks, Yellow, 10 Pack (N2LOCK-010-YW)
- Ortronics Voice & Data Jacks