Shop All Voice & Data Jacks
Ortronics
1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT6 IP5 CLARITY6
Mfr # TJ600-36
Zoro # G0169943
product price: $16.59
/ea
Sold in multiples of 5 for $82.95
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 0.92 in
- Number of Ports 1
- Depth 1.1 in
- Width 0.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # TJ600-36
- Zoro # G0169943
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 0.92 in |
Depth | 1.1 in |
Width | 0.7" |
Details
Color | Blue |
Number of Ports | 1 |
110 Block | Yes |
Connector Details | RJ-45 Network |
Product Type | Network Connector |
Product Line | TracJack |
Product Material | Plastic |
Product Name | TracJack OR-TJ600-36 Cat.6 Connector |
Product Color | Dark Blue |
Certifications & Standards | UL, FCC, ETL |
Family | CLARITY 6 |
Termination | 110 |
Wiring | A/B Universal |
Category | CATEGORY 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Plug-To-Plug Cable, 1/0, 12ft. (602570-001)
- EATON BUSSMANN Automotive Fuse, AMG Series, 175A, 32V DC, Non-Indicating (AMG-175)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-3/16 in. (900729-27)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (A4R44)
- ALLEN TEL Modular Surface Jack, 4-Conductor, Electric Ivory (AT468-4-EI)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Blu (C6-CPLR-BLU)
- ALLEN TEL Modular Surface Jack, 4-Conductor, White (AT468-4-15)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, White (AT216-4-15)
- UNIRISE USA Cat6A Utp Keystone Jack (Blue) (KEYC6A-BLU)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- BESTLINK NETWARE CAT6 Tool Less Keystone Jack- White, PK 100 (101707WT-100)
- Ortronics Voice & Data Jacks