Shop All Voice & Data Jacks
Ortronics
1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT5E IP1 CLARITY5E
Mfr # TJ5E00-23
Zoro # G0180592
Sold in multiples of 10 for $113.50
$113.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Height 0.92 in
- Number of Ports 1
- Width 0.7"
- Depth 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ortronics
- MFR # TJ5E00-23
- Zoro # G0180592
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 0.92 in |
Width | 0.7" |
Depth | 1.1 in |
Details
Color | Orange |
Number of Ports | 1 |
110 Block | Yes |
Product Name | TracJack OR-TJ5E00-23 Cat.5e Network Connector |
Product Color | Light Orange |
Product Line | TracJack |
Product Material | Plastic |
Product Type | Network Connector |
Certifications & Standards | UL, ETL, FCC |
Connector Details | RJ-45 Network |
Category | CATEGORY 5E |
Termination | 110 |
Wiring | A/B Universal |
Family | CLARITY 5E |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A30N24ALP)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR3G)
- GE Thermal Unit, 9.19 to 10.50A (CR123C104B)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- HUBBELL PREMISE WIRING Jack, Gray, Cat6, Rj45 (HXJ6GY)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJ5EOR Cat.5e Keystone Jack - 1 x RJ-45 Network Female - Orange (HXJ5EOR)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Bu (CJ5E88TGBU)
- PANNET Adapter, Singlemode Duplex LC Fiber, Blue (CMDSLCZBU)
- BLACK BOX Rj-45 Modular Splitter, 5-Position, 8 X (FM800-R2)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- Ortronics Voice & Data Jacks