Shop All Voice & Data Jacks
Ortronics
1-PORT MOD JACK 110 8W8P UTP, T568A/B CAT5E CLARITY 5E
Mfr # S215E00
Zoro # G0174633
original price:
$12.29
14% off
new price: $10.45
/ea
Sold in multiples of 10 for $104.50
$104.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Offwhite
- Number of Ports 1
- Width 1.9 in
- Depth 1.2 in
- Height 0.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ortronics
- MFR # S215E00
- Zoro # G0174633
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 1.9 in |
Depth | 1.2 in |
Height | 0.92 in |
Details
Color | Offwhite |
Number of Ports | 1 |
Family | CLARITY 5E |
Category | CATEGORY 5E |
Termination | 110 |
Sub Family | SERIES II |
Wiring | A/B Universal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Blue (HS359-S50-BLUE)
- SIGMA ELECTRIC CONNECTOR 3/8""NM SNAP2PK (44655)
- STA-KON 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (RC10-10)
- PANDUIT Heat Shrink Label Cassette, 6ftx0.84" (H000X084H1C)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- HUBBELL PREMISE WIRING Jack, Hand Termination Aid, Yl, PK25 (HXTP25)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- HUBBELL PREMISE WIRING Jack, Black, Cat6, Rj45 (HXJ6BK)
- ALLEN TEL Modular Surface Jack, 8-Conductor, Ivory (AT468-8)
- BESTLINK NETWARE Decora Type Keystone Wallplate- 3 Port- White (101803WT)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- Ortronics Voice & Data Jacks