Shop All Safety Glasses
Ors Nasco
SmithWessn, Elite Safety Eyewear, Black Frame, Clear Anti-Fog Lens
Mfr # 21302
Zoro # G810794110
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ors Nasco
- MFR # 21302
- Zoro # G810794110
- UPC # 79768008658
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Description
Lightweight, inretro-stylein safety glasses make a fashion statement while providing protection. Wide temples improve stability and structural integrity. Lenses are cut to provide clear, distortion-free vision. Dual lenses with 8-base curve and wraparound coverage. High-performance polycarbonate lenses give 99.9% UV protection. Eyewear meets ANSI Z87.1+ impact standard. Style: Wraparound; Frame Color: Black; Lens Material: Polycarbonate; Lens Tint: Clear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 3 x 50 Ft (RE90)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-L/XL (3137-LG/XL)
- PIP VF, Gloves, MaxiFlex Cut, L, 45MU64, PR (34-8743V/L)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465K30 (465K30)
- ORS NASCO MCR Safety, Bearkat Magnifier Safety Glasses, Clear Frame, Clear Lens (BKH15)
- ORS NASCO MCR Safety, Bearkat Safety Glasses, Frost Frame, Clear Mirror Lens (BK119)
- ORS NASCO MCR Safety, Checkmate Wraparound Safety Glasses, Clr Polycarbonate Frame, Coated Clear Lens (CK110BX)
- ORS NASCO Magnum 3g Safety Eyewear, Black Frame, Smoke Lens (19823)
- ORS NASCO UvexHoney, Seismic Sealed Eyewear, Clear Uvextra Af Lens, Black Frame (S0600X)
- ORS NASCO MCR Safety, Checkmate Safety Glasses, Amber Temple, Amber Anti-Fog Lens (CK114)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19CFC-30)
- Ors Nasco Eye Protection