Shop All Safety Glasses
Ors Nasco
MCR Safety, Checkmate Wraparound Safety Glasses, Clr Polycarbonate Frame, Coated Clear Lens
Mfr # CK110BX
Zoro # G710779101
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ors Nasco
- MFR # CK110BX
- Zoro # G710779101
- UPC # 766868331105
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Description
Lightweight, polycarbonate frame and nose piece. Design provides near total seal of eye orbit or maximum protection. Scratch-Resistant LensBlocks 99.9% of UV rays. Style: Wraparound; Frame Color: Clear; Frame Material: Polycarbonate; Lens Material: Polycarbonate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L (131S0034BR)
- OASIS Nitrile Disposable Gloves, Nitrile, XL, 100 PK (SMNS105/NGPF7004)
- MAPA GLOVES C/O RCP MAPA ® Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, 1 Pair, Size 8, 700418 (700418)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, Thumbhole, 22 in L, Gray, M (KTAG1T22TM)
- ORS NASCO MCR Safety, Bearkat Safety Glasses, Frost Frame, Clear Mirror Lens (BK119)
- ORS NASCO UvexHoney, Seismic Sealed Eyewear, Clear Uvextra Af Lens, Black Frame (S0600X)
- ORS NASCO MCR Safety, Checkmate Safety Glasses, Amber Temple, Amber Anti-Fog Lens (CK114)
- ORS NASCO Magnum 3g Safety Eyewear, Black Frame, Smoke Lens (19823)
- ORS NASCO MCR Safety, Stratos Safety Glasses, Black Frame, Clear Lens (SS110)
- ORS NASCO MCR Safety, Bearkat Magnifier Safety Glasses, Clear Frame, Clear Lens (BKH15)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2853)
- Ors Nasco Eye Protection