Shop All Radial Ball Bearings
Ors
Deep Groove Ball Bearing, 75mm Bore, Max. RPM: 4400
Mfr # 6215 NRC3
Zoro # G3789418
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open with Snap Ring
- Bore Dia. 75mm
- Cage Material 52100 Steel
- Outside Dia. 130mm
- Width 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ors
- MFR # 6215 NRC3
- Zoro # G3789418
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 75mm |
Outside Dia. | 130mm |
Width | 25mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Open with Snap Ring |
Cage Material | 52100 Steel |
Industry Number | 6215 NR |
Max. RPM | 4400 |
Lubrication | Light Oil Preservative |
Temp. Range | -20 Degrees F to +390 Degrees F |
Description
Deep Groove Ball Bearing, 75mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A51 Wrapped V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (A51)
- ZORO SELECT Hose Clamp, 7 to 7-5/16 In, SAE 700, SS, PK5 (300110700)
- SKF Bearing, Bore 110mm, Industry 6022-2Z (6022 2Z)
- NORD Speed Reducer, Right Angle, 56C, 30:1 (SK1SI63Y-56C-30:1)
- ORS Deep Groove Ball Bearing, 35mmBore72mm (6207 2RS NR C3 G93)
- ORS Ball Bearing, 35mm Bore, 62mm, Shielded (6007 ZZ C3 G93)
- ORS Ball Bearing, 80mm Bore, 170mm Shielded (6316 ZZ C3 G93)
- ORS Deep Groove Ball Bearing, 20mmBore, 42mm, Industry Number: 6004 2RSNR (6004 2RS NR C3 G93)
- ORS Ball Bearing, 35mm Bore, 72mm, Sealed (6207 2RS C3 G93)
- ORS Ball Bearing, 12mm Bore, 37mm (6301 2RS C3 G93)
- SKF SKF 6208NR, Single Row Ball Bearings (6208NR)
- Ors Radial Ball Bearings