Shop All Radial Ball Bearings
Ors
Deep Groove Ball Bearing, 70mm Bore, Width: 20mm
Mfr # 6014 NRC3
Zoro # G3790781
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open with Snap Ring
- Bore Dia. 70mm
- Cage Material 52100 Steel
- Outside Dia. 110mm
- Width 20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ors
- MFR # 6014 NRC3
- Zoro # G3790781
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 70mm |
Outside Dia. | 110mm |
Width | 20mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Open with Snap Ring |
Cage Material | 52100 Steel |
Industry Number | 6014 NR |
Lubrication | Light Oil Preservative |
Temp. Range | -20 Degrees F to +390 Degrees F |
Max. RPM | 5700 |
Description
Deep Groove Ball Bearing, 70mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE O-Ring, 95730 (95730)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116161-00)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S25AJDA052A)
- TOMPKINS Hydraulic Fitting-Steel03FJ-04MJ (2406-03-04)
- ORS Abec 5 Bearing, 30mm Bore, 62mm, Sealed (6206 2RS P53 G93)
- ORS Ball Bearing, 35mm Bore, 62mm, Shielded (6007 ZZ C3 G93)
- ORS Deep Groove Ball Bearing, 15mm (6302 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 85mm Bore, Width: 22mm (6017 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore, 72mm (6207 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 20mmBore, 42mm, Industry Number: 6004 2RSNR (6004 2RS NR C3 G93)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77502-16)
- Ors Radial Ball Bearings