Shop All Radial Ball Bearings
Ors
Deep Groove Ball Bearing, 55mm Bore, Max. RPM: 5200
Mfr # 211 ZNR C3
Zoro # G3791606
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Max Type - Loading Slot
- Bore Dia. 55mm
- Cage Material 52100 Steel
- Outside Dia. 100mm
- Width 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ors
- MFR # 211 ZNR C3
- Zoro # G3791606
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 55mm |
Outside Dia. | 100mm |
Width | 21mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Max Type - Loading Slot |
Cage Material | 52100 Steel |
Max. RPM | 5200 |
Temp. Range | -20 Degrees F to +390 Degrees F |
Industry Number | 211 ZNR |
Lubrication | Premium Grade 2 NLGI Bearing Grease |
Description
Deep Groove Ball Bearing, 55mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Female Connector, 6mm Tube Sz, Brass, PK5 (50030N-6-1/4-PK5)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 440V, Round (2MEJ4)
- MILLENNIUM FILTER Hydraulic Filter, replaces GENERAL-ELECTRIC B984C302AP012, Pressure Line, 10 micron (ZX-B984C302AP012)
- PIX Poly Rib J Belt, 61 in. EL-10 Rib (610J10)
- ORS Deep Groove Ball Bearing, 20mmBore, 47mm (6204 ZZ NR C3 G93)
- ORS Ball Bearing, 30mm Bore, 55mm, Sealed (6006 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 40mmBore68mm (6008 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 17mmBore, 35mm (6003 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 20mmBore, 42mm, Industry Number: 6004 2RSNR (6004 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 20mmBore47mm (6204 2RS NR C3 G93)
- SKF Single Row Ball Bearing, Shielded (6017 2Z C3)
- Ors Ball Bearings