Shop All Radial Ball Bearings
Ors
Deep Groove Ball Bearing, 45mm Bore, Outside Dia.: 75mm
Mfr # 6009 NRC3
Zoro # G3791070
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open with Snap Ring
- Bore Dia. 45mm
- Cage Material 52100 Steel
- Outside Dia. 75mm
- Width 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ors
- MFR # 6009 NRC3
- Zoro # G3791070
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 75mm |
Width | 16mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Open with Snap Ring |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees F to +390 Degrees F |
Lubrication | Light Oil Preservative |
Industry Number | 6009 NR |
Max. RPM | 8500 |
Description
Deep Groove Ball Bearing, 45mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Std Stud, Hex Socket, Sealed (CR-2-1/4-XBE)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 65 psi (ST25-1A065)
- ENERPAC Cylinder, Threaded, 3950 lb, 0.98 In Stroke (CST18251)
- FESTO Profile Cylinder DNC-15/8"-3"-PPV-A (DNC-15/8"-3"-PPV-A)
- ORS Deep Groove Ball Bearing, 35mmBore, 72mm (6207 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 17mmBore, 35mm (6003 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 20mmBore47mm (6204 2RS NR C3 G93)
- ORS Ball Bearing, 25mm Bore, 52mm, Sealed (6205 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore72mm (6207 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 40mmBore80mm (6208 2RS NR C3 G93)
- NSK NSK 6013ZZ AS2S, 6000 Series Single Row Deep Groove Ball Bearing (6013ZZ AS2S)
- Ors Ball Bearings