Shop All Radial Ball Bearings
Ors
Deep Groove Ball Bearing, 40mmBore80mm
Mfr # 6208 2RS NR C3 G93
Zoro # G3789926
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed with Snap Ring
- Bore Dia. 40mm
- Cage Material 52100 Steel
- Outside Dia. 80mm
- Width 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ors
- MFR # 6208 2RS NR C3 G93
- Zoro # G3789926
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 80mm |
Width | 18mm |
Details
Item | Deep Groove Ball Bearing,40mmBore80mmOD, |
Bearing Type | Sealed with Snap Ring |
Cage Material | 52100 Steel |
Lubrication | Polyrex EM Grease |
Industry Number | 6208 2RSNR |
Max. RPM | 7800 |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Deep Groove Ball Bearing,40mmBore80mmOD,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Watts Standard Regulator, 1/4" (R119-02C)
- NUMATICS Manifold Block, 1 Station, 1/4 NPT (229-676)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in Sound Proof Cabinet (8010SPC)
- SPEEDAIRE Switch, Pressure w/Port (VP1055830)
- ORS Deep Groove Ball Bearing, 75mm Bore, Max. RPM: 4400 (6215 NRC3)
- ORS Deep Groove Ball Bearing, 20mmBore, 47mm (6204 ZZ NR C3 G93)
- ORS Abec 5 Bearing, 15mm Bore, 32mm, Sealed (6002TN 2RS P53 G93)
- ORS Deep Groove Ball Bearing, 20mmBore, 52mm (6304 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 20mmBore, 42mm (6004 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore, 72mm (6207 ZZ NR C3 G93)
- FAG BEARINGS FAG 6207 2Z C3, Deep Groove BBear, Single Row 90Mm (6207 2Z C3)
- Ors Ball Bearings