Shop All Radial Ball Bearings
Ors
Deep Groove Ball Bearing, 35mmBore, 80mm
Mfr # 6307 ZZ NR C3 G93
Zoro # G3788569
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded with Snap Ring
- Cage Material 52100 Steel
- Bore Dia. 35mm
- Outside Dia. 80mm
- Width 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ors
- MFR # 6307 ZZ NR C3 G93
- Zoro # G3788569
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 80mm |
Width | 21mm |
Details
Item | Deep Groove Ball Bearing,35mmBore,80mmOD |
Bearing Type | Shielded with Snap Ring |
Cage Material | 52100 Steel |
Industry Number | 6307 ZZNR |
Temp. Range | -20 Degrees F to +248 Degrees F |
Max. RPM | 7300 |
Lubrication | Polyrex EM Grease |
Description
Deep Groove Ball Bearing,35mmBore,80mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 3/8 IDx24 In, 9/16 JIC (R2-6-24F)
- DAYTON Motor, 1/4 HP, Yoke (3M504)
- CAMOZZI Male Connector, 12MM OD X G3/8 (6512 12-3/8)
- MARATHON 3/4 Hp General Purpose Pump Motor, 3 Phase, 3600 Rpm, KG219 (KG219)
- ORS Deep Groove Ball Bearing, 25mmBore, 52mm (6205 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 15mm (6302 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 17mmBore, 35mm (6003 ZZ NR C3 G93)
- ORS Ball Bearing, 40mm Bore, 80mm, Shielded (6208 ZZ C3 G93)
- ORS Deep Groove Ball Bearing, 45mmBore75mm (6009 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore, 72mm (6207 ZZ NR C3 G93)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 619012RS (61901-2RS)
- Ors Ball Bearings