Shop All Radial Ball Bearings
Ors
Deep Groove Ball Bearing, 35mmBore, 72mm
Mfr # 6207 ZZ NR C3 G93
Zoro # G3789969
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded with Snap Ring
- Cage Material 52100 Steel
- Bore Dia. 35mm
- Outside Dia. 72mm
- Width 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ors
- MFR # 6207 ZZ NR C3 G93
- Zoro # G3789969
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 72mm |
Width | 17mm |
Details
Item | Deep Groove Ball Bearing,35mmBore,72mmOD |
Bearing Type | Shielded with Snap Ring |
Cage Material | 52100 Steel |
Max. RPM | 8800 |
Temp. Range | -20 Degrees F to +248 Degrees F |
Lubrication | Polyrex EM Grease |
Industry Number | 6207 ZZNR |
Description
Deep Groove Ball Bearing,35mmBore,72mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Reusable Hose End, 1/4" MNPT, 3/4" OD, PK10 (S-621)
- CONTINENTAL 3/8" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027071)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R380-6C3H)
- WILKERSON Assembly, Valve (RRP-96-049)
- ORS Ball Bearing, 35mm Bore, 72mm, Sealed (6207 2RS C3 G93)
- ORS Ball Bearing, 30mm Bore, 62mm, Shielded (6206 ZZ C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore, 80mm (6307 ZZ NR C3 G93)
- ORS Ball Bearing, 60mm Bore, 130mm, Sealed (6312 2RS C3 G93)
- ORS Ball Bearing, 30mm Bore, 62mm, Sealed (6206 2RS C3 G93)
- ORS Ball Bearing, 12mm Bore, 37mm (6301 2RS C3 G93)
- KOYO Medium Ball Bearings 31-52MM, #6906 (6906)
- Ors Ball Bearings