Shop All Radial Ball Bearings
Ors
Deep Groove Ball Bearing, 30mm Bore, Outside Dia.: 62mm
Mfr # 6206 NRC3
Zoro # G3790066
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open with Snap Ring
- Bore Dia. 30mm
- Cage Material 52100 Steel
- Outside Dia. 62mm
- Width 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ors
- MFR # 6206 NRC3
- Zoro # G3790066
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 62mm |
Width | 16mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Open with Snap Ring |
Cage Material | 52100 Steel |
Max. RPM | 10000 |
Lubrication | Light Oil Preservative |
Temp. Range | -20 Degrees F to +390 Degrees F |
Industry Number | 6206 NR |
Description
Deep Groove Ball Bearing, 30mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Elbow, 90 Deg, 5/16 in. (KQ2L09-99A)
- RULAND Coupling, One Piece, Bore Dia 5/8 In (CLC-10-10-F)
- TRITAN Bearings, 7.00mm Bore Dia., 3.00mm W (RI814 ZZ PRX)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Brass (N4M4-B)
- ORS Ball Bearing, 60mm Bore, 110mm, 22mmW (6212C3)
- ORS Deep Groove Ball Bearing, 20mmBore, 47mm (6204 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 20mm Bore52mm (6304 2RS NR C3 G93)
- ORS Ball Bearing, 75mm Bore, 115mm, Sealed (6015 2RS C3 G93)
- ORS Ball Bearing, 60mm Bore, 110mm, Shielded (6212 ZZ C3 G93)
- ORS Ball Bearing, 30mm Bore, 55mm, Sealed (6006 2RS C3 G93)
- ORS Ball Bearing, 35mm Bore, 80mm, Sealed (6307 2RS C3 G93)
- Ors Ball Bearings