Shop All Radial Ball Bearings
Ors
Deep Groove Ball Bearing, 15mmBore, 32mm
Mfr # 6002 ZZ NR C3 G93
Zoro # G3791448
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded with Snap Ring
- Bore Dia. 15mm
- Cage Material 52100 Steel
- Outside Dia. 32mm
- Width 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ors
- MFR # 6002 ZZ NR C3 G93
- Zoro # G3791448
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 15mm |
Outside Dia. | 32mm |
Width | 9mm |
Details
Item | Deep Groove Ball Bearing,15mmBore,32mmOD |
Bearing Type | Shielded with Snap Ring |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees F to +248 Degrees F |
Max. RPM | 22000 |
Lubrication | Polyrex EM Grease |
Industry Number | 6002 ZZNR |
Description
Deep Groove Ball Bearing,15mmBore,32mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Shut-Off Valve HE-3-QS-10 (HE-3-QS-10)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 1.0000 In (6202240UP)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 57" (A57)
- DOOR-EASE Lube Door-Ease .43Oz (DE-2)
- ORS Deep Groove Ball Bearing, 25mmBore, 47mm (6005 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 20mmBore, 47mm (6204 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore, 72mm (6207 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 85mm Bore, Width: 22mm (6017 ZZ NR C3 G93)
- ORS Ball Bearing, 50mm Bore, 80mm, Sealed (6010 2RS C3 G93)
- ORS Ball Bearing, 40mm Bore, 80mm, Shielded (6208 ZZ C3 G93)
- NACHI Ceramic Radial Ball Bearing, SH6-6206ZZEC3 (SH6-6206ZZEC3)
- Ors Ball Bearings