Shop All Radial Ball Bearings
Ors
Deep Groove Ball Bearing, 12mmBore, 28mm
Mfr # 6001 ZZ NR C3 G93
Zoro # G3791475
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Shielded with Snap Ring
- Bore Dia. 12mm
- Cage Material 52100 Steel
- Outside Dia. 28mm
- Width 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ors
- MFR # 6001 ZZ NR C3 G93
- Zoro # G3791475
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 12mm |
Outside Dia. | 28mm |
Width | 8mm |
Details
Item | Deep Groove Ball Bearing,12mmBore,28mmOD |
Bearing Type | Shielded with Snap Ring |
Cage Material | 52100 Steel |
Lubrication | Polyrex EM Grease |
Industry Number | 6001 ZZNR |
Temp. Range | -20 Degrees F to +248 Degrees F |
Max. RPM | 25500 |
Description
Deep Groove Ball Bearing,12mmBore,28mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Screw-in Filler Breathers: 2.9 in. Overall Length, 3/4 NPT (221601)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (GLCTE30-N)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1625 RPM (5WJC3)
- BOSTON GEAR Speed Reducer, Indirect Drive, 5:1 (724-5-G)
- ORS Deep Groove Ball Bearing, 25mmBore, 47mm (6005 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 30mmBore62mm (6206 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 45mmBore75mm (6009 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 20mmBore47mm (6204 2RS NR C3 G93)
- ORS Ball Bearing, 30mm Bore, 55mm, Sealed (6006 2RS C3 G93)
- ORS Abec 5 Bearing, 15mm Bore, 32mm, Sealed (6002TN 2RS P53 G93)
- MARATHON INDUSTRIES Marathon 00026 2.80/2.50-4 Jag Tread Flat Free - 3" Centered - 1/2" Ball Bearings (26)
- Ors Radial Ball Bearings