Shop All Radial Ball Bearings
Ors
Ball Bearing, 80mm Bore, 140mm, 26mm, Max. RPM: 4200
Mfr # 6216C3
Zoro # G3789339
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Electric Motor, Open
- Cage Material 52100 Steel
- Bore Dia. 80mm
- Outside Dia. 140mm
- Width 26mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ors
- MFR # 6216C3
- Zoro # G3789339
- UPC # 04012801077408
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 80mm |
Outside Dia. | 140mm |
Width | 26mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Electric Motor, Open |
Cage Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Industry Number | 6216 |
Max. RPM | 4200 |
Temp. Range | -20 Degrees F to +390 Degrees F |
Description
Ball Bearing, 80mm Bore, 140mm OD, 26mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPICER Differential Pinion Seal, HH105 (HH105)
- MILTON Polycarbonate Micro Filter, 1/2" NPT (1020)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/4 In, SS (1L685)
- TOMPKINS Hydraulic Fitting-Steel16MJ-24MOR (6400-16-24)
- ORS Deep Groove Ball Bearing, 17mm Bore, 47mm (6303 ZZ NR C3 G93)
- ORS Ball Bearing, 20mm Bore, 52mm, Sealed (6304 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 25mmBore52mm (6205 2RS NR C3 G93)
- ORS Ball Bearing, 35mm Bore, 80mm, Sealed (6307 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 45mm Bore (6309 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore, 62mm, Bore Dia.: 35mm (6007 2RS NR C3 G93)
- SKF Radial Ball Bearing, Shielded, 40mm Bore (6208 2Z JEM)
- Ors Radial Ball Bearings