Shop All Radial Ball Bearings
Ors
Ball Bearing, 65mm Bore, 140mm, Shielded
Mfr # 6313 ZZ C3 G93
Zoro # G3788237
product price: $88.89
/ea
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Electric Motor, Shielded
- Cage Material 52100 Steel
- Bore Dia. 65mm
- Outside Dia. 140mm
- Width 33mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ors
- MFR # 6313 ZZ C3 G93
- Zoro # G3788237
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65mm |
Outside Dia. | 140mm |
Width | 33mm |
Details
Item | Ball Bearing, 65mm Bore,140mmOD,Shielded |
Bearing Type | Electric Motor, Shielded |
Cage Material | 52100 Steel |
Industry Number | 6313 ZZ |
Max. RPM | 4200 |
Temp. Range | -20 Degrees F to +248 Degrees F |
Lubrication | Polyrex EM Grease |
Description
Ball Bearing, 65mm Bore,140mmOD,Shielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 100 (H618-100K)
- POWERDRIVE Split Taper Bushing, Series G, 1 In (G 1)
- PARKER Accumulator, Bladder (BA02B3T01P2GRG)
- ARO Manifold Block Kit, 2000Series, 104413-4- (104413-4-2)
- ORS Ball Bearing, 60mm Bore, 110mm, Shielded (6212 ZZ C3 G93)
- ORS Ball Bearing, 35mm Bore, 62mm, Shielded (6007 ZZ C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore72mm (6207 2RS NR C3 G93)
- ORS Ball Bearing, 60mm Bore, 130mm, Sealed (6312 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore, 62mm, Bore Dia.: 35mm (6007 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 75mm Bore, Max. RPM: 4400 (6215 NRC3)
- NSK NSK 6203, 6200 Series Single Row Deep Groove Ball Bearing (6203)
- Ors Radial Ball Bearings