Shop All Radial Ball Bearings
Ors
Ball Bearing, 65mm Bore, 100mm, 18mm, W
Mfr # 6013C3
Zoro # G3790809
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Electric Motor, Open
- Cage Material 52100 Steel
- Bore Dia. 65mm
- Outside Dia. 100mm
- Width 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ors
- MFR # 6013C3
- Zoro # G3790809
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 65mm |
Outside Dia. | 100mm |
Width | 18mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Electric Motor, Open |
Cage Material | 52100 Steel |
Industry Number | 6013 |
Lubrication | Light Oil Preservative |
Temp. Range | -20 Degrees F to +390 Degrees F |
Max. RPM | 6300 |
Description
Ball Bearing, 65mm Bore, 100mm OD,18mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 1/4 In. NPT, 56 cfm, 150 psi (7D711)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 11 # of Teeth (35BS11H X 5/8)
- PIX Belt, XPA Cogged, 13 x 1250mm LP (XPA1250)
- QA1 Male Rod End, SS, LH, 1/4-28 (GML4T)
- ORS Abec 5 Bearing, 15mm Bore, 32mm, Sealed (6002TN 2RS P53 G93)
- ORS Ball Bearing, 75mm Bore, 115mm, Sealed (6015 2RS C3 G93)
- ORS Ball Bearing, 35mm Bore, 62mm, Sealed (6007 2RS C3 G93)
- ORS Ball Bearing, 30mm Bore, 62mm, Shielded (6206 ZZ C3 G93)
- ORS Deep Groove Ball Bearing, 12mmBore, 28mm, Width: 8mm (6001 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore, 62mm, Bore Dia.: 35mm (6007 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore, 72mm (6207 ZZ NR C3 G93)
- Ors Ball Bearings