Shop All Radial Ball Bearings
Ors
Ball Bearing, 60mm Bore, 130mm, Shielded
Mfr # 6312 ZZ C3 G93
Zoro # G3788270
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Electric Motor, Shielded
- Bore Dia. 60mm
- Cage Material 52100 Steel
- Outside Dia. 130mm
- Width 31mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ors
- MFR # 6312 ZZ C3 G93
- Zoro # G3788270
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 130mm |
Width | 31mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Electric Motor, Shielded |
Cage Material | 52100 Steel |
Lubrication | Polyrex EM Grease |
Temp. Range | -20 Degrees F to +248 Degrees F |
Max. RPM | 4500 |
Industry Number | 6312 ZZ |
Description
Ball Bearing, 60mm Bore,130mmOD,Shielded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor4Spd1550RPMmultiHP Motor (D338)
- DAYTON Motor, 1/4hp, D/D Blower (3M712)
- STONER Mold Cleaner (A555)
- EATON AEROQUIP Hose, Hydraulic (FC300-08-25)
- ORS Deep Groove Ball Bearing, 40mmBore68mm (6008 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 85mm Bore, Width: 22mm (6017 ZZ NR C3 G93)
- ORS Ball Bearing, 35mm Bore, 80mm, Sealed (6307 2RS C3 G93)
- ORS Ball Bearing, 75mm Bore, 130mm, Shielded (6215 ZZ C3 G93)
- ORS Ball Bearing, 50mm Bore, 80mm, Sealed (6010 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 20mm Bore52mm (6304 2RS NR C3 G93)
- SKF Radial Ball Bearing, Open, 35mm Bore Dia (6207 JEM)
- Ors Ball Bearings