Shop All Radial Ball Bearings
Ors
Ball Bearing, 60mm Bore, 110mm, Shielded
Mfr # 6212 ZZ C3 G93
Zoro # G3789600
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Electric Motor, Shielded
- Cage Material 52100 Steel
- Bore Dia. 60mm
- Outside Dia. 110mm
- Width 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ors
- MFR # 6212 ZZ C3 G93
- Zoro # G3789600
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 110mm |
Width | 22mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Electric Motor, Shielded |
Cage Material | 52100 Steel |
Industry Number | 6212 ZZ |
Lubrication | Polyrex EM Grease |
Temp. Range | -20 Degrees F to +248 Degrees F |
Max. RPM | 5400 |
Description
Ball Bearing, 60mm Bore,110mmOD,Shielded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Radial Bearing, Double Row, 17mm Bore (2203-2RS-TVH)
- IGUS Sleeve Bearing, 1 IDx1 In L, PK3 (GSI-1618-16)
- BESTORQ 4LK660 V Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (4LK660)
- NTN NTN AEL205-100, Ball Insert Bearing 1 In Id X 20472 In Od X 12205 In W Eccenctric Collar (AEL205-100)
- ORS Deep Groove Ball Bearing, 35mmBore, 62mm, Bore Dia.: 35mm (6007 2RS NR C3 G93)
- ORS Abec 5 Bearing, 15mm Bore, 32mm, Sealed (6002TN 2RS P53 G93)
- ORS Deep Groove Ball Bearing, 20mmBore, 47mm (6204 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 17mmBore, 35mm (6003 ZZ NR C3 G93)
- ORS Ball Bearing, 25mm Bore, 47mm, Sealed (6005 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 17mm Bore, 47mm (6303 ZZ NR C3 G93)
- NTN Radial Ball Bearing, Nylon, 1.0830 In. W (88128GG)
- Ors Radial Ball Bearings