Shop All Radial Ball Bearings
Ors
Ball Bearing, 45mm Bore, 75mm, Shielded
Mfr # 6009 ZZ C3 G93
Zoro # G3791061
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Electric Motor, Shielded
- Cage Material 52100 Steel
- Bore Dia. 45mm
- Outside Dia. 75mm
- Width 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ors
- MFR # 6009 ZZ C3 G93
- Zoro # G3791061
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 75mm |
Width | 16mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Electric Motor, Shielded |
Cage Material | 52100 Steel |
Max. RPM | 8500 |
Lubrication | Polyrex EM Grease |
Industry Number | 6009 ZZ |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing, 45mm Bore, 75mmOD,Shielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 3M Timing Belts (384-3M-15)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX44)
- SKF SKF 6020 2Z, Single Row Ball Bearings (6020 2Z)
- GAST Gast Standard 8Am-Frv-30A Air Motor (8AM-FRV-30A)
- ORS Deep Groove Ball Bearing, 15mm (6302 2RS NR C3 G93)
- ORS Ball Bearing, 30mm Bore, 55mm, Sealed (6006 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 25mmBore, 47mm (6005 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore, 62mm, Industry Number: 6007 ZZNR (6007 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore, 80mm (6307 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 25mmBore, 52mm (6205 ZZ NR C3 G93)
- BERLISS 40mm x 90mm x 23mm, sngl row deep groove ball bearing, 2 shields, ABEC 3, Z2V2, C3 radial clearance (6308-ZZ BERLISS)
- Ors Radial Ball Bearings