Shop All Radial Ball Bearings
Ors
Ball Bearing, 45mm Bore, 100mm, Shielded
Mfr # 6309 ZZ C3 G93
Zoro # G3788447
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Electric Motor, Shielded
- Bore Dia. 45mm
- Cage Material 52100 Steel
- Outside Dia. 100mm
- Width 25mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ors
- MFR # 6309 ZZ C3 G93
- Zoro # G3788447
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 100mm |
Width | 25mm |
Details
Item | Ball Bearing, 45mm Bore,100mmOD,Shielded |
Bearing Type | Electric Motor, Shielded |
Cage Material | 52100 Steel |
Lubrication | Polyrex EM Grease |
Temp. Range | -20 Degrees F to +248 Degrees F |
Industry Number | 6309 ZZ |
Max. RPM | 5900 |
Description
Ball Bearing, 45mm Bore,100mmOD,Shielded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE F4B-SCM-200 211 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2 in Bore (126192)
- MBL V BELT 1/2"" X 43"" (4L430A)
- MAGNAFLUX Dye Penetrant Developer, 11.6 oz, Aerosol Can, White (SKD-S2)
- CONTINENTAL 2" ID x 20 ft PVC Water Suction Hose GN (2P567)
- ORS Deep Groove Ball Bearing, 12mmBore, 28mm, Width: 8mm (6001 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore, 72mm (6207 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore, 62mm, Bore Dia.: 35mm (6007 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 20mmBore, 47mm (6204 ZZ NR C3 G93)
- ORS Ball Bearing, 30mm Bore, 62mm, Sealed (6206 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 15mm (6302 2RS NR C3 G93)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6307C3 (6307C3)
- Ors Radial Ball Bearings