Shop All Radial Ball Bearings
Ors
Ball Bearing, 35mm Bore, 62mm, Shielded
Mfr # 6007 ZZ C3 G93
Zoro # G3791195
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Electric Motor, Shielded
- Cage Material 52100 Steel
- Bore Dia. 35mm
- Outside Dia. 62mm
- Width 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ors
- MFR # 6007 ZZ C3 G93
- Zoro # G3791195
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 62mm |
Width | 14mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Electric Motor, Shielded |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Max. RPM | 10500 |
Lubrication | Polyrex EM Grease |
Industry Number | 6007 ZZ |
Description
Ball Bearing, 35mm Bore, 62mmOD,Shielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 680-8M-20, Timing Belt, Neoprene, Fiberglass (680-8M-20)
- ENERPAC Release Valve Lever (P6012SR)
- TRITAN Special Ball Bearing, 15mm Bore Dia., 35mm Outside Dia., 8.99mm Outer Ring Width (7109)
- FAFNIR Radial Ball Bearing, #207K (207K)
- ORS Ball Bearing, 50mm Bore, 80mm, Sealed (6010 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore, 72mm (6207 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 17mmBore, 35mm (6003 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 17mmBore, 35mm (6003 ZZ NR C3 G93)
- ORS Deep Groove Ball Bearing, 25mmBore, 47mm (6005 2RS NR C3 G93)
- ORS Ball Bearing, 12mm Bore, 37mm (6301 2RS C3 G93)
- TRITAN Deep Groove Ball Bearing, 2 Metal Shields, Snap Ring, 12mm Bore Dia., 28mm Outside Dia., 8mm Width (6001 ZZNR/C4)
- Ors Ball Bearings