Shop All Radial Ball Bearings
This Product is Discontinued
Ors
Ball Bearing, 30mmBore, 62mm, Shielded, C2 (Discontinued)
Mfr # 6206 ZZC2 G93
Zoro # G3790020
This Product is Discontinued
Key Features
- Bearing Type C2 - Tight Internal Clearance
- Bore Dia. 30mm
- Cage Material 52100 Steel
- Outside Dia. 62mm
- Width 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ors
- MFR # 6206 ZZC2 G93
- Zoro # G3790020
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 62mm |
Width | 16mm |
Details
Item | Radial Ball Bearing |
Bearing Type | C2 - Tight Internal Clearance |
Cage Material | 52100 Steel |
Industry Number | 6206 2RSC2 |
Max. RPM | 9000 |
Lubrication | Polyrex EM Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing,30mmBore,62mmOD,Shielded,C2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.