Shop All Radial Ball Bearings
Ors
Ball Bearing, 30mm Bore, 62mm, Shielded
Mfr # 6206 ZZ C3 G93
Zoro # G3790057
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Electric Motor, Shielded
- Bore Dia. 30mm
- Cage Material 52100 Steel
- Outside Dia. 62mm
- Width 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ors
- MFR # 6206 ZZ C3 G93
- Zoro # G3790057
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 62mm |
Width | 16mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Electric Motor, Shielded |
Cage Material | 52100 Steel |
Industry Number | 6206 ZZ |
Lubrication | Polyrex EM Grease |
Temp. Range | -20 Degrees F to +248 Degrees F |
Max. RPM | 10000 |
Description
Ball Bearing, 30mm Bore, 62mmOD,Shielded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P567031, Pressure Line, 10 micron (ZX-P567031)
- EATON AEROQUIP Adpt, NMPT-MJIC, 3/4-14, 1-1/16-12, El (2249-12-12S)
- WILKERSON Element, Filter, 0.003 Micron Indin (MXP-95-502)
- SOLBERG Filter, Vacuum, 1/2 In (CSL-825-050HC)
- ORS Ball Bearing, 60mm Bore, 130mm, Sealed (6312 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 40mmBore80mm (6208 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 25mmBore, 47mm (6005 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 17mm Bore, 47mm (6303 ZZ NR C3 G93)
- ORS Ball Bearing, 10mm Bore, 35mm, Sealed (6300 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 15mm (6302 2RS NR C3 G93)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 618162RS (61816-2RS)
- Ors Ball Bearings