Shop All Radial Ball Bearings
Ors
Ball Bearing, 25mm Bore, 52mm, Sealed
Mfr # 6205 2RS C3 G93
Zoro # G3790145
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Electric Motor, Sealed
- Cage Material 52100 Steel
- Bore Dia. 25mm
- Outside Dia. 52mm
- Width 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ors
- MFR # 6205 2RS C3 G93
- Zoro # G3790145
- Country of Origin Turkey
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 52mm |
Width | 15mm |
Details
Item | Ball Bearing, 25mm Bore, 52mm OD, Sealed |
Bearing Type | Electric Motor, Sealed |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | 6205 2RS |
Max. RPM | 12000 |
Lubrication | Polyrex EM Grease |
Description
Ball Bearing, 25mm Bore, 52mm OD, Sealed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE 1/2hp 460v 1100rpm Motor (MOT18967)
- PARKER Valve, Solenoid, C10-4 (DSL105C9)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXW3DGDL3, Return Line, 3 micron, Inside-Out (MF0063401)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.83"ID, PK20 (HC-H-PA66-BK)
- ORS Ball Bearing, 20mm Bore, 52mm, Sealed (6304 2RS C3 G93)
- ORS Ball Bearing, 25mm Bore, 47mm, Sealed (6005 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore, 62mm, Bore Dia.: 35mm (6007 2RS NR C3 G93)
- ORS Deep Groove Ball Bearing, 20mmBore, 42mm, Industry Number: 6004 2RSNR (6004 2RS NR C3 G93)
- ORS Ball Bearing, 10mm Bore, 35mm, Sealed (6300 2RS C3 G93)
- ORS Deep Groove Ball Bearing, 35mmBore, 72mm (6207 ZZ NR C3 G93)
- SKF SKF 6216 C3, Single Row Ball Bearings (6216 C3)
- Ors Ball Bearings