Shop All Pet Leashes & Harnesses
Orrville
Orrville Q2330-000-99 30 ft. Tie Out Cable for Medium Dogs
Mfr # 87454
Zoro # G303754461
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orrville
- MFR # 87454
- Zoro # G303754461
- UPC # 83929233063
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Features
- Material: Vinyl Coated Cable
- Product Type: Tie Out
- Length: 3 ft.
- Load Limit: Up to 35 Pounds
- Rope Configuration: Tie Out
- Vinyl Coated: Yes
- Size: Medium
- Reflective: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Fuse 60A Mega (602632)
- KOHLER Nut Hex Flange Lock (M8) (25 100 52-S)
- MTD Spacer-Shoulder (748-05029A)
- SWEET-NECTAR Sweet-Nectar 8000389 Hummingbird Nectar for Sucrose; 1.5 Litre - Case of 9 (8000389)
- ORRVILLE Stake Dog Tie Out 16" (Q250700099)
- ORRVILLE Stake Spiral Dog Tie Out (A01312)
- ORRVILLE Chain Dog Tie Out 20' (43720)
- ORRVILLE Tree Tie Out F/Dog Med (Q251500099)
- FLEXI Black Retractable Nylon Dog Leash Large (FL7669)
- SURTEK Dog Chain 4.0Mm X 1.2M (150834)
- VALHOMA Valhoma Comfort Mesh Harness HOT PINK S 13"-17" (3607-HP-S)
- Orrville Pet Leashes & Harnesses