Shop All Pet Leashes & Harnesses
Orrville
Orrville 12902 48 in. Pet Chain Medium Lead
Mfr # 8173692
Zoro # G403754545
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orrville
- MFR # 8173692
- Zoro # G403754545
- UPC # 72929129025
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Features
- Pet Chain Medium Lead
- Size: 48"
- Medium weight 2.5 chain
- 5/8" nylon strap handle
- Jewelry link with welded steel rings and swivel snap
- Chrome plated
- Bulk
- Dimension: 18" H x 2" W x 1" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- SHIELD-PLATINUM 52 in. Round Fire Table Cover (SH460448)
- DRAMM ColorStorm Hose Crimper (DP-FRAME)
- SCOTTS Pruner (LPR020S)
- ORRVILLE Stake Spiral Dog Tie Out (A01312)
- ORRVILLE Stake Dog Tie Out 16" (Q250700099)
- ORRVILLE Tree Tie Out F/Dog Med (Q251500099)
- ORRVILLE Chain Dog Tie Out 20' (43720)
- LUPINE PET 3/4'' Berry 20''-30'' Step In Hrns (36945)
- COASTAL PET Big Dog Poly Tie Out BLACK 10 FT (2475-BK-10)
- SURTEK Dog Chain 4.0Mm X 1.2M (150834)
- Orrville Pet Leashes & Harnesses