Shop All Pet Leashes & Harnesses
Orrville
Orrville 01312 Spiral Tie Out Stake
Mfr # 8064560
Zoro # G703755228
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orrville
- MFR # 8064560
- Zoro # G703755228
- UPC # 72929013126
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Features
- Material: Steel
- Product Type: Tie Out Stake
- Width: 5/16 in.
- Length: 16 in.
- Vinyl Coated: No
- Reflective: No
- Two way swivel and ring allow for 36 degree movement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES CanDo® Half-Round PE Foam Roller, 36"L, 4" Dia., White (30-2112)
- ILC Replacement For EZGO CUSHMAN TEXTRON K6102730001Q (K61027-300-01Q)
- OREGON Starter Rope (31-142)
- CLASSIC ACCESSORIES Cover, Grill, XL, 70" (73942)
- ORRVILLE Stake Spiral Dog Tie Out (A01312)
- ORRVILLE Chain Dog Tie Out 20' (43720)
- ORRVILLE Tree Tie Out F/Dog Med (Q251500099)
- ORRVILLE Stake Dog Tie Out 16" (Q250700099)
- LUPINE DOG LEASH 6FT 1"" BLUE (17559)
- BOSS PET PDQ Silver Chain Dog Pinch Collar Links Medium/Large (12124)
- COASTAL PET Titan Welded Link Tie Out Chain 4.5 mm 20' (2556-20)
- Orrville Pet Leashes & Harnesses