Shop All Tags
Orora Visual Tx
Weatherproof Vinyl "Sold" Tags
Mfr # 3017
Zoro # G902683070
product price: $51.55
/pk 100, $0.52/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Red
- Height 1.5
- Width 2.2
- Diameter 0.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orora Visual Tx
- MFR # 3017
- Zoro # G902683070
- Country of Origin Unknown
- Category Tags
Dimensions
Height | 1.5 |
Width | 2.2 |
Diameter | 0.65 |
Length | 4 |
Details
Material | Vinyl |
Color | Red |
Description
Now you can eliminate the hassles of inferior cardstock tags with these 0.015"-thick weatherproof vinyl sold tags.
Need more options?
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, No Food Allowed Sign, Portrait (OS-NS-P-710-V-14558)
- BRADY Label, 2 in W, Outdoor, White (M7C-2000-595-WT)
- IMPACTO PROTECTIVE PRODUCTS Impacto Metatarsal Webbing Straps For Metguard For Shoes Without Laces, Nylon, One Size, Black (METSTRAP)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-012)
- ORORA VISUAL TX Weatherproof Vinyl "Sold" Tags (3UTY7)
- ORORA VISUAL TX OnSyte Perforated Thermal Transfer Printable Strip Tags (3UTV4)
- ORORA VISUAL TX OnSyte Thermal Transfer Printable Strip Tags (3UTV3)
- BRADY Strap, Black, Nylon, 6 In., PK10 (91165)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43074)
- NMC Rearview Mirror Hang Tag Red, Pk100 (PP15A)
- ZORO SELECT Blk Tag, 1 x 1-7/8 In, Brs, Oval, PK100 (2CDX8)
- Orora Visual Tx Tags