Shop All Dining Room Chairs
Orora Dec
Orora Dec OW-MY8010T-GRAY High Back Button Tufting Fabric Upholstered Dining Chairs; Gray - Set of 2
Mfr # OW-MY8010T-GRAY
Zoro # G903850334
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orora Dec
- MFR # OW-MY8010T-GRAY
- Zoro # G903850334
- UPC # 769135958654
- Country of Origin China
- Category Dining Room Chairs
Description
This set of chairs will make a great addition to your home. Crafted from a rubber wood frame and upholstery with fabric. It features a beautiful stiched exterior: deep button tufting, rolled back and legs in white-wash finish.
Features- Linen-look fabric upholstery dining chair with elegant roll-back top
- Diamond pattern tufting with covered buttons
- Thick cushion padded seat and back for extra comfort
- Sturdy wood legs with white - wash finish
- Set of 2
- Color: Gray
- Back Height: 22.4 in.
- Seat Height: 18.4 in.
- Back Dimension: 22.4 x 18 in.
- Overall Dimension: 39.4 x 18 x 17.7 in.
- Seat Dimension: 18.0 x 17.7 in.
- Weight: 37.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Fixed, Champagne (B905DW-CMP)
- BELOVED Wreath Hanger White (BE141769)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Yellow (XU-A48-RND-YEL-T-P-GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00098)
- ORORA DEC Orora Dec MY7112BY-CHARCOAL Counter Height Fabric Upholstered Dining Chair with Nailhead Trim; Charcoal - Set of 2 (MY7112BY-CHARCOAL)
- BAXTON STUDIO Afton Mid-Century Modern Brown Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11661-ZORO)
- BAXTON STUDIO Elyse Blue Velvet Gold Finished 4-Piece Metal Dining Chair Set (160-9912)
- SAFAVIEH Caprice Dining Chair, Grey - 33.8 x 22.8 x 20.8 in. (SEA7005A-SET2)
- BAXTON STUDIO Daymond Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11350-Zoro)
- BAXTON STUDIO Sanford Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (184-11344-Zoro)
- FLASH FURNITURE 18" Light Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LB-BK-GG)
- Orora Dec Dining Room Chairs