Shop All Dining Room Chairs
Orora Dec
Orora Dec OW-LW8126S-BLUE High Back Diamond-Pattern Tufting Fabric Upholstered Dining Chairs; Blue - Set of 2
Mfr # OW-LW8126S-BLUE
Zoro # G103850257
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Orora Dec
- MFR # OW-LW8126S-BLUE
- Zoro # G103850257
- UPC # 769135958678
- Country of Origin China
- Category Dining Room Chairs
Description
This set of chairs will make a great addition to your home. Crafted from a rubber wood frame and upholstery with fabric. It features diamond-pattern tufting, rolled back and legs in white-wash finish.
Features- Linen-look fabric upholstery dining chair with elegant roll-back top
- Diamond-pattern tufting
- Thick cushion padded seat and back for extra comfort
- Sturdy wood legs in black finish
- Set of 2
- Color: Blue
- Back Height: 21.6 in.
- Seat Height: 19 in.
- Back Dimension: 21.6 x 17.7 in.
- Overall Dimension: 39.0 x 17.7 x 17.0 in.
- Seat Dimension: 17.7 x 17.0 in.
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG 14PK XLong Pin On Hook (KN1007NP)
- PURELL Gojo 2000 ml Wall Mount Pump Soap Dispenser (7200-01)
- MONARCH SPECIALTIES Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, Black (I 7260)
- MARTEX Bedspread, King, Chianti (MAINSPREAD CHIANTI)
- ORORA DEC Orora Dec MY7112BY-CHARCOAL Counter Height Fabric Upholstered Dining Chair with Nailhead Trim; Charcoal - Set of 2 (MY7112BY-CHARCOAL)
- MANHATTAN COMFORT Paragon Dining Chair 2.0 in Black and Cane, Set of 2 (DCCA12-BK)
- JAMESDAR Kurv Chair, White/Natural Wood Finish Legs, PK2 (JBCHA953-2WH)
- FABULAXE Mid-Century Modern Style Plastic DAW Shell Dining Arm Chair with Wooden Dowel Eiffel Legs, Gray (QI003748.GY)
- FABULAXE Plastic DSW Shell Dining Chair with Solid Beech Wooden Dowel Eiffel Legs, Black (QI003746.BK)
- BAXTON STUDIO Lanier Sand Upholstered Espresso Brown Finished Wood Dining Chair, PK4 (153-9405)
- FLASH FURNITURE Dining Chair, School House Back, Mah Wood (XU-DG-W0006-MAH-GG)
- Orora Dec Dining Room Chairs