Shop All Dining Room Tables & Sets
Orora Dec
Orora Dec OW-LSS8097C-BEIGE Mid Back Button-Tufted Fabric Dining Side Chair; Beige - Set of 2
Mfr # OW-LSS8097C-BEIGE
Zoro # G903700516
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orora Dec
- MFR # OW-LSS8097C-BEIGE
- Zoro # G903700516
- UPC # 769135958708
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Ideal for the dining room, our dining chair set offers you a comfortable seating experinece with thick padded cushion. Upholstered in linen-inspired button-tufted fabric over a firm foam interior, these chairs feature nailhead trim for added charm. They gain strength and stability from the sturdy wooden frames which will ensures you long-lasting performance.
Features- Tufted upholstered dining chair
- Button tufting and a rolled back
- Thick foam padded cushion
- Bronze nail head trim
- Sturdy brown wood leg
- Set of 2
- Color: Beige
- Back Height: 17.3 in.
- Seat Height: 19.7 in.
- Back Dimension: 21.3 x 17.3 in.
- Overall Dimension: 37 x 21.3 x 17.7 in.
- Seat Dimension: 21.3 x 17.7 in.
- Weight: 34.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Restaurant Table Base with 4" Dia., 24" W, 24" L, 28.5" H, Cast Iron, Iron Top, Black (XU-TR24-GG)
- CASTERHQ 60MM (2-3/8") Office Chair Caster, 1 Piece, 120 LBS Capacity PER Cas (3ICC)
- HOLLYWOOD BED Hollywood Bed 950 39 SPG-I 39 in. Rollaway Bed with Twin Innerspring Mattress (950 39" SPG-I)
- TRADEMARK FINE ART Jeff Tift 'Forest Twilight' Canvas Art, 18x24 (ALI30201-C1824GG)
- EAST WEST FURNITURE East West Furniture NOFK5C-MAH-W Norfolk Table with 12 in in self storage leaf plus 2 wood seat chairs and 2 benches (NOFK5C-MAH-W)
- BAXTON STUDIO 39.4 W, 29.5 H, Rubberwood, MDF, LVL with China Ash Veneer Top, Oak Brown (224-12947-ZORO)
- HOLLAND BAR STOOL CO 36" Tall OD214 Black Table Base 22" Diameter Foot 30" x 48" Rustic Top by the HollBar Stool Co. (OD214-2236BWOD3048Rustic)
- FLASH FURNITURE Everly 60in Solid Wood Trestle Base Dining Table, Farmhouse Style Commercial Grade Table for 6 (KER-T-851-WHT-60-GG)
- BAXTON STUDIO Sumner Mid-Century Style "Walnut" Brown 5-Piece Dining Set (114-6208)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 29 H, Washed Gray Taupe (K09-36RXT-C613-2)
- EAST WEST FURNITURE 5 Piece Small Kitchen Table and Chairs Set-Kitchen Table and 4 Chairs (HLBO5-CAP-C)
- Orora Dec Dining Room Tables & Sets