Shop All Dining Room Chairs
Orora Dec
Orora Dec MY7112BY-GRAY Counter Height Fabric Upholstered Dining Chair with Nailhead Trim; Gray - Set of 2
Mfr # MY7112BY-GRAY
Zoro # G103850240
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orora Dec
- MFR # MY7112BY-GRAY
- Zoro # G103850240
- UPC # 769135958753
- Country of Origin China
- Category Dining Room Chairs
Description
This counter height chair is finely upholstered in linen fabric. It features with a full back, built-in footrest, nailhead trim. Foam padding gives you comfortable cushioned touch. Solid stained wood legs in black finish provides you a lasting durability and support. It is easy to assemble and suit your dining room. Arrives in set of 2.
Features- Upholstered dining chair with a rolled mid-back
- Thick padded cushion back and seat
- Bronze nail head trim
- Durable solid wood frame features sturdy black wood legs
- Set of 2
- Color: Gray
- Back Height: 15 in.
- Seat Height: 24.8 in.
- Back Dimension: 15.0 x 15.7 in.
- Overall Dimension: 39.8 x 24.8 x 15.7 in.
- Seat Dimension: 18.5 x 15.7 x 4 in.
- Weight: 35.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Vertical Con-tur Literature Rack, 11 pockets, gray (402-95)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 24" x 48", Walnut (65804)
- MANTUA Full Premium Platform Bed Base, PR (PB46)
- QUIK SHADE Kids Canopy Chair Pnk (162026PK6)
- ORORA DEC Orora Dec MY7112BY-CHARCOAL Counter Height Fabric Upholstered Dining Chair with Nailhead Trim; Charcoal - Set of 2 (MY7112BY-CHARCOAL)
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- BAXTON STUDIO Elyse Blue Velvet Gold Finished 4-Piece Metal Dining Chair Set (160-9912)
- BAXTON STUDIO Louane French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2 (201-2PC-12332)
- INTEX Intex 68579EP Beanless Bag Chair (8924771)
- LUMISOURCE Riley High Back Chair - Set of 2 PR (CH-RILEYHB BZBN2)
- BAXTON STUDIO Jennifer MidCentury Transitional Grey Woven Rope Mahogany Dining Side Chair (212-12806-ZORO)
- Orora Dec Dining Room Chairs