Shop All Dining Room Chairs
Orora Dec
Orora Dec MY7112BY-BEIGE Counter Height Fabric Upholstered Dining Chair with Nailhead Trim; Beige - Set of 2
Mfr # MY7112BY-BEIGE
Zoro # G603850276
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Orora Dec
- MFR # MY7112BY-BEIGE
- Zoro # G603850276
- UPC # 769135958760
- Country of Origin China
- Category Dining Room Chairs
Description
This counter height chair is finely upholstered in linen fabric. It features with a full back, built-in footrest, nailhead trim. Foam padding gives you comfortable cushioned touch. Solid stained wood legs in black finish provides you a lasting durability and support. It is easy to assemble and suit your dining room. Arrives in set of 2.
Features- Upholstered dining chair with a rolled mid-back
- Thick padded cushion back and seat
- Bronze nail head trim
- Durable solid wood frame features sturdy black wood legs
- Set of 2
- Color: Beige
- Back Height: 15 in.
- Seat Height: 24.8 in.
- Back Dimension: 15.0 x 15.7 in.
- Overall Dimension: 39.8 x 24.8 x 15.7 in.
- Seat Dimension: 18.5 x 15.7 x 4 in.
- Weight: 35.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRODY Regency Brody Sit and Stand Chair (1950BK)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 96", 30" W, 96" L (65533)
- AMERIHOME Modern Sophisticated Bistro Set, 3 Piece Set (BSSET20)
- LUXOR Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet (AVJ42KBC)
- ORORA DEC Orora Dec MY7112BY-CHARCOAL Counter Height Fabric Upholstered Dining Chair with Nailhead Trim; Charcoal - Set of 2 (MY7112BY-CHARCOAL)
- SAFAVIEH Classical Ava Charcoal Linen Side Chairs, 2PK (HUD8205J-SET2)
- MANHATTAN COMFORT Paragon Dining Chair 1.0 with Cream Cushions in Nature and Cane, Set of 2 (DCCA05-OM)
- MANHATTAN COMFORT Reine Faux Leather Dining Chair in Pebble Grey- Set of 2 (DC007-PE)
- MANHATTAN COMFORT Vogue Arm Chair in Grey (DC033-GY)
- LANCASTER TABLE & SEATING Sangria Powder Coated Aluminum Outdoor Side Chair (427CALUSDSG)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- Orora Dec Dining Room Chairs