Suzanne Space Saver Set - 3 Piece
Mfr # OR602401
Zoro # G804057238
Product Information
- Brand Ornatus Outdoors
- MFR # OR602401
- Zoro # G804057238
- UPC # 723902535271
- Country of Origin China
- Category Patio Side Tables
Description
This inviting 3-Piece Space Saver Set will bring ease and versatility to dining in your kitchen, breakfast nook, or den. A drop leaf supported by a swing-away leg with a 5th rolling caster can be opened to create a dining table for two. Or lower the drop leaf, stow the stools, and roll the unit into the corner to create more open space. The sturdy hideaway stools have smooth, broad seat tops with rounded corners and can be tucked neatly under the table for a compact footprint. Two drawers with cut-out handles are ideal for silverware, napkins, and placemats. And the push handle also serves as handy place to hang a kitchen towel. Rolling casters, two of which lock to keep the unit stable while in use, allow for easily mobility. Made of solid and composite wood in a sleek Smoke finish.
Features- Suzanne Space Saver Set
- 3 Piece
- Table Height: 32.75" H
- Tabletop Dimensions : 27.3" W x 29.6" D
- Drop Leaf Dimensions: 27.3" W x 14.8" D
- Table Thickness: .75"
- Stool Overall Dimensions: 11.5" W x 11.5" D x 20.8" H
- Stool Leg Footprint: 9.6" W x 9.6" D
- Static Weight Capacity For Each Stool: 200 lbs
- Weight: 58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOTRACTION Winter Traction Mineral, Jug, 7.7 lb. (ET3RG)
- MILWAUKEE TOOL PACKOUT™ 40QT XL Cooler (48-22-8462)
- AGRI-FAB Hose Kit, For Lawn Vacuums (45-0253)
- MI-T-M Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1502-0ME1)
- SUNCAST Elements Ice Cube Coffee Table with Storage (BMDB3010CB)
- ADAMS MFG Patio Side Table Merlot (8510-95-3734)
- SERENELIFE Cool Bar Outdoor Patio Furniture and Hot Tub Side Table with 7.5 Gallon Beer and Wine Cooler (Gray) (SLBUG796)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Side Table, Yellow (88068YLW1E)
- FLASH FURNITURE Lime All-Weather Adirondack Side Table (JJ-T14001-LM-GG)
- FLASH FURNITURE Sea Foam All-Weather Adirondack Side Table (JJ-T14001-SFM-GG)
- GROSFILLEX Side Table, Low, 17 In Square, White (52099004)
- Ornatus Outdoors Patio Side Tables