Shop All Hasps
Ornatus Outdoors
Carded - Zinc Double Safety Hasp Hinges; 3.5 in.
Mfr # OR1648123
Zoro # G703978030
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ornatus Outdoors
- MFR # OR1648123
- Zoro # G703978030
- UPC # 752516179830
- Country of Origin China
- Category Hasps
Description
Carded - Zinc Double Safety Hasp Hinges, 3.5 in.
Can be used around corner applications on doors, cabinets, chests, boxes, etc. Steel material provides strength and durability. The mounting screws are concealed when the hasp is closed for added security. Includes a fixed, rigid staple for extra strength that can be padlocked for security. Zinc plated.
Specifications- Dimension: 4.1 x 4.9 x 7.9 in.
- Cube: 158.71
- Finish: Zinc Plated
- Size: 3-1/2 in.
- Weight: 0.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Kenzzi Mixana 7 In X 8 In. Hexagon Matte Porcelain Floor And Wall Tile, 25PK (ZOR-PT-0457)
- WESLOCK Dual Options 2-3/4" Spring Latch for Interconnected Satin Brass (14656X4-SL)
- SURE-LOC HARDWARE Sure-Loc Hardware Cylindrical Floor Stop, Satin Brass (DS-FL2 SB)
- SCHLAGE Deadlatch, Satin Chrome, Grade 2 (B252PD 626)
- ORNATUS OUTDOORS Carded - Zinc Double Safety Hasp - 4.5 in. (OR1634689)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-100)
- NATIONAL HARDWARE Hasp Safety Galv 4-1/2In (N103-069)
- NATIONAL MFG/SPECTRUM BRANDS HHI 314 DBL Safety Hasp (N103-259)
- NU-SET Hasp 6", Single-Hinge, Rolled Edge (2710)
- ZORO SELECT Double Hinge Safety Hasp, Steel, 3 In. L (4PE46)
- ZORO SELECT Hasp, Steel, 4-1/2 In. L (4PE32)
- Ornatus Outdoors Hasps