Shop All Hasps
Ornatus Outdoors
Carded - Zinc Double Safety Hasp - 4.5 in.
Mfr # OR1634689
Zoro # G703978016
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ornatus Outdoors
- MFR # OR1634689
- Zoro # G703978016
- UPC # 752516172466
- Country of Origin China
- Category Hasps
Description
Carded - Zinc Double Safety Hasp - 4.5 in.
Can be used around corner applications on doors, cabinets, chests, boxes, etc. Steel material provides strength and durability. The mounting screws are concealed when the hasp is closed for added security. Includes a fixed, rigid staple for extra strength that can be padlocked for security. Zinc plated.
Specifications- Dimension: 3.9 x 5.1 x 7.9 in.
- Cube: 157.13
- Finish: Zinc Plated
- Size: 4-1/2 in.
- Weight: 0.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Knob Lockset, Mechanical, Passage, Grd. 1 (CA5401CK x 605)
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Satin Chrome (DCM315U26D)
- LCN Control Box Assembly, Slvr, 8-1/2 in. L (4640-3462)
- EKENA MILLWORK Stanley Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48STN)
- NATIONAL HARDWARE DBL HNG SAF HASP ZN3.25"" (N103-259)
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-50)
- ABUS Discus Hasp, Fixed, Natural, 4-3/4 In. L (140/120)
- HILLMAN 3-1/2 ZINC PLATED SAFETYHASP SWVLE (851412)
- MASTER LOCK Hasp, Natural, 6 In. L (706)
- MASTER LOCK 9" Solid Steel Hidden Shackle Padlock Hasp (770)
- NATIONAL HARDWARE SAFTY HASP ZN PLTD2-1/2"" (N102-145)
- Ornatus Outdoors Hasps