Shop All Oscillating Tool Accessories
Ornatus Outdoors
Carded Screen & Storm Knob Latch; Black
Mfr # OR1633505
Zoro # G703978108
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ornatus Outdoors
- MFR # OR1633505
- Zoro # G703978108
- UPC # 752516198299
- Country of Origin China
- Category Oscillating Tool Accessories
Description
Carded Screen & Storm Knob Latch, Black
Black knob latch. Used for 1-1/2" hole, 1-3/4" hole, and 3" hole.
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Specifications- Dimension: 6.1 x 5.6 x 7.8 in.
- Cube: 266.45
- Finish: Black
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for Max NF235A-23-35 - Material S7 USA steel (SP TA81078)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 4 3/32 in Long, 1 1/4 in Short (13665)
- DRILL AMERICA 1/4"-28 Carbon Steel Plug Hand Tap (DWTP1/4-28)
- GOURMETGALLEY Pneumatic Bit Flat Chisel - .401 Shank Turn Type & 0.75 in. Wide Blade - 11 in. (GO759947)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1159)
- BOSCH Oscillating Blade, Carbide Grit, 2 in Size (OSL200CR)
- BOSCH Oscillating Tool Blade, PK10 (OSL134C-10)
- VERSA TOOL 80mm HSS Semi-Circular Multi-Tool Saw Blades, 9mm Offset Mount, PK 10 (FB10J)
- MILWAUKEE TOOL Multi-Tool Blades (49-25-1579)
- SPECIALTY DIAMOND 100g Electroplated Triangular Diamond Polishing Pad for Oscillating Tools (MB1S)
- FEIN Oscillating Blade, 1/8In, 2-27/32In L (63903200210)
- Ornatus Outdoors Finishing Tools