Shop All Light Fixture Parts
Ornatus Outdoors
Carded - Light Strap Hinge; Zinc - 5 in.
Mfr # OR1637782
Zoro # G903977963
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ornatus Outdoors
- MFR # OR1637782
- Zoro # G903977963
- UPC # 752516184025
- Country of Origin China
- Category Light Fixture Parts
Description
Carded - Light Strap Hinge, Zinc - 5 in.
Zinc plated. 5". 2 per card.
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Specifications- Dimension: 3 x 6.1 x 7.9 in.
- Cube: 144.57
- Finish: Zinc Plated
- Size: 5 in.
- Weight: 0.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Williamsburgh 2 Light Polished Brass Wall Sconce (5002-02)
- ILC Replacement for Iota Isl-540 (ISL-540 IOTA)
- NEWHOUSE LIGHTING Outdoor Weatherproof 12W LED Landscape Bullet Flood Light, Bronze (V5BLF12BRZ)
- ILB GOLD Fluorescent Bulb Linear, Replacement For G.E F25T8/Sp41/Eco, 25PK (F25T8/SP41/ECO)
- MIDWEST FASTENER Medium Base Porcelain Sockets 3PK (77841)
- MIDWEST FASTENER Medium Base Porcelain Socket with Double Screw Bases 2PK (77905)
- SIGNIFY Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF (ICN2P32N)
- JANDORF Specialty Hardw 60227 4 in. Standard Covers Base Socket- White (3403540)
- VAXCEL INTERNATIONAL Large Canopy Kit Multiple Pend (P0061)
- SUREFIRE Repl Lamp, BeamFilter, Bl, For3KFL8, 3KFN1 (F06)
- REMPHOS LED Light Bar Troffer Linking Cable, PK10 (RP-LBI-LC-18IN-DIM-10P)
- Ornatus Outdoors Light Fixture Parts