Shop All Door Stops
Ornatus Outdoors
Carded - Kickdown Door Stop; Satin Nickel - 4 in.
Mfr # OR1633487
Zoro # G503977912
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ornatus Outdoors
- MFR # OR1633487
- Zoro # G503977912
- UPC # 752516177478
- Country of Origin China
- Category Door Stops
Description
Carded - Kickdown Door Stop, Satin Nickel - 4 in.
4" Satin Nickel Carded.
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Specifications- Dimension: 4 x 4.9 x 10.1 in.
- Cube: 197.96
- Finish: Satin Nickel
- Size: 4 in.
- Weight: 0.39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, 38 lb. Pull (MX2000)
- DEGUARD Hydraulic Door Closer Back Check With P.A Bracket Grade1- Satin Nickel (4) (DDC1604-BC-SN)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 13/32 in W (75/50 KA)
- KIPP Tongue L=45, Stainless Steel Bright (K1114.245X340)
- PROSOURCE Door Stop Hinge Pin Ant Brs (H20-B021-PS)
- DELTANA Floor Mount, Bumper, Heavy Duty Oil Rubbed Bronze (DSF3225U10B)
- ZORO SELECT Door Stop, Door Mount, Painted (19-181OW)
- ZORO SELECT Convex Door Stop, Solid Brass, 1"H x 9/16"W (4JG91)
- ROCKWOOD Rigid Door Stop, Floor Mount, Satin Chrome (483.26D)
- BALDWIN Estate Lifetime Satin Brass Door Stop (4045.044)
- ZORO SELECT Door Stop, Door Mount, Painted (19-182OW)
- Ornatus Outdoors Door Stops & Holders