Shop All Hasps
Ornatus Outdoors
Carded - Gste Key Safety Hasp Hinges; 4.4 in.
Mfr # OR1638025
Zoro # G003712952
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ornatus Outdoors
- MFR # OR1638025
- Zoro # G003712952
- UPC # 752516177348
- Country of Origin China
- Category Hasps
Description
Carded - Gste Key Safety Hasp Hinges, 4.4 in.
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Specifications- Dimension: 3.7 x 4.6 x 9.3 in.
- Cube: 158.29
- Finish: Chrome
- Weight: 0.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-097)
- J.W. WINCO DIN-906-NI-M20X1.5-A Threaded Plugs, Tapered Thread (906-NI-M20X1.5-A)
- LAMP 1-37/64" W x 43/64" H Plain Pivot Hinge (WP-1R)
- ZORO SELECT O-Ring, Viton, 16mm OD, PK25 (1RHT3)
- ZORO SELECT Hasp, Steel, 3-1/2 In. L (4PE31)
- ZORO SELECT Hasp, Ribbed Steel, 2-1/2 In. L (4PE30)
- NMC Spark Resistant Alum Hasp Jaw Dia25 Ja (416)
- ZORO SELECT Safety Hasp, Steel, 4-1/2 In. L (4PE35)
- MASTER LOCK Padlock Eye, 90 Angle, 1-1/2 In. L, PK2 (60R)
- ZORO SELECT Fixed Staple Hasp, Zinc Plated, 1-1/2inL (39DZ90)
- ABUS Hasp, Fixed, Natural (200/155)
- Ornatus Outdoors Hasps