Shop All Cables & U-Locks
Ornatus Outdoors
Carded - Exra Heavy Duty Zinc Barrel Bolt - 8 in.
Mfr # OR1639878
Zoro # G303977792
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ornatus Outdoors
- MFR # OR1639878
- Zoro # G303977792
- UPC # 752516192396
- Country of Origin China
- Category Cables & U-Locks
Description
Carded - Exra Heavy Duty Zinc Barrel Bolt - 8 in.
Zinc plated. 8" gate extra heavy barrel bolt.
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Specifications- Dimension: 6.6 x 12.1 x 6.7 in.
- Cube: 535.06
- Finish: Zinc Plated
- Size: 8 in.
- Weight: 1.61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL Knob Lockset, Bright Nickel, Passage, Gr 2 (F10 BWE 618)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, Zinc, PK4 (H114)
- TRANS ATLANTIC CO. 4 in. Black Full Mortise Double Acting Spring Non-Removable Pin Squared Hinge - Set of 2 (DH-TAN5004-BK)
- MASTER LOCK LAMINATED PADLOCK 1.56""W (3QLF)
- NOBLE SECURITY Noble Wedge Resettable Combination Lock w/ Keys, Cable Trap And (TZ06T)
- MASTER LOCK BIKE LOCK/CABLE 3PK (8127TRI)
- MAJOR Major: KEE BLOK - Lever Handle Lock Out Device - Keyed Alike - Aluminum Finish (MJR-A200-KA)
- WINNER INTL Winner International UTL902 6 Foot Keyed Cable Lock - Red (UTL902)
- MASTER LOCK Integrated Lock and Cable, Adjustable (8413DPF)
- COMPULOCKS Maclocks Universal Tablet Lock (CL15UTL)
- ABUS Cable Lock, Combination Key Type, Plastic (95455)
- Ornatus Outdoors Cables & U-Locks