Ornament Collection H192655-BO 28 x 40 in. Grateful Cornucopia House Flag with Fall Thanksgiving Double-Sided Decorative Vertical Flags Decoration Banner Garden Yard Gift
Mfr # H192655-BO
Zoro # G403710985
Product Information
- Brand Ornament Collection
- MFR # H192655-BO
- Zoro # G403710985
- UPC # 753464133417
- Country of Origin China
- Category Flags
Description
Thanksgiving beautiful large house flag.
Ornament Collection have variety of House Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our House Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x House Flag 28" x 40" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Thanksgiving
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Ava Storey
- Country of Origin: USA
- House Flag Size: 28" x 40"
- Weight: 0.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AHC FOOT PAD FITTING 1.5"" (7402258)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas (5WTP2)
- NATURES WAY BIRD PRODUCTS Bird Suet Feeder (CWF1)
- OREGON 19HX Harvester Chain, Chamfer Chisel, .404" Pitch, .080 Gauge, 85 Drive Links (19HX085E)
- ORNAMENT COLLECTION Ornament Collection G192413-BO 13 x 18.5 in. With All My Love Garden Flag with Spring Valentines Double-Sided Decorative Vertical House Decoration Banner Yard Gift (G192413-BO)
- ORNAMENT COLLECTION Ornament Collection G192307-BO 13 x 18.5 in. Elf Happy Holidays Garden Flag with Winter Christmas Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift (G192307-BO)
- AMERICANA HOME & GARDEN Americana Home & Garden G142614-BO 13 x 18.5 in. US Navy Veteran Garden Flag with Armed Forces Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift (G142614-BO)
- CAROLINES TREASURES Red Wine by Petrina Sutton Flag Garden Size (PET0216GF)
- NYLGLO Oklahoma State Flag, 3x5 Ft (144360)
- NYLGLO South Dakota Flag, 4x6 Ft, Nylon (144970)
- ANNIN FLAGMAKERS Earth Flag, 3x5 Ft, Nylon (1347)
- Ornament Collection Flags