Ornament Collection H192356-BO 28 x 40 in. Thanksgiving House Flag with Fall Double-Sided Decorative Vertical Flags Decoration Banner Garden Yard Gift
Mfr # H192356-BO
Zoro # G703710951
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ornament Collection
- MFR # H192356-BO
- Zoro # G703710951
- UPC # 753464133356
- Country of Origin China
- Category Flags
Description
Thanksgiving beautiful large house flag.
Ornament Collection have variety of House Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our House Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x House Flag 28" x 40" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Thanksgiving
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Jake Hope
- Country of Origin: USA
- House Flag Size: 28" x 40"
- Weight: 0.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Orange L - A 35-40 lbs. Single Resistance Band; Orange (Orange L + A)
- OFF! Deep Woods Sportsmen Insect Repellent, 1 oz Spray Bottle, PK12 (317188)
- GLOBAL INDUSTRIAL 4' Rectangular Expanded Metal Outdoor Table, Black (277550BK)
- ROCKWOOD Gate Latch, 2-1/16 In. W, Bronze (602.10)
- ORNAMENT COLLECTION Ornament Collection G192307-BO 13 x 18.5 in. Elf Happy Holidays Garden Flag with Winter Christmas Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift (G192307-BO)
- ORNAMENT COLLECTION Ornament Collection G192413-BO 13 x 18.5 in. With All My Love Garden Flag with Spring Valentines Double-Sided Decorative Vertical House Decoration Banner Yard Gift (G192413-BO)
- HILLMAN Pennant Flag String 19 in. H X 50 ft. L, 5PK (848622)
- NYLGLO New Hampshire State Flag, 3x5 Ft (143460)
- C.H. HANSON MARK FLAG ORG 21""100PK (15079)
- VALLEY FORGE Flag 3X6'Pleated Fan (PFF-ST)
- VALLEY FORGE FLAGS Flag 12 x 18 in. Hand Sewn 2 Bag (BTUSE12P)
- Ornament Collection Flags, Banners & Accessories