Ornament Collection H192267-BO 28 x 40 in. Magic Christmas House Flag with Winter Double-Sided Decorative Vertical Flags Decoration Banner Garden Yard Gift
Mfr # H192267-BO
Zoro # G003711108
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ornament Collection
- MFR # H192267-BO
- Zoro # G003711108
- UPC # 753464137736
- Country of Origin China
- Category Flags
Description
Christmas beautiful large house flag.
Ornament Collection have variety of House Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our House Flag for longer periods.
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Includes- 1 pc x House Flag 28" x 40" Package Decorative Flags
- Material: Weather Resistant 3 Layers Blockout
- Theme: Christmas
- Print: Double-Sided
- Readable: Readable Both Sides
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Brad Whitewood
- Country of Origin: USA
- House Flag Size: 28" x 40"
- Weight: 0.49 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMB ELECTRIC Charger, For Mfr. No. RMB MP, MPWEZL02003 (MPWEZL02005)
- MATE SERIES Ss Rod & Cup Holder 0 Degree Open W/ (C1000ND)
- ZIPPO Wild West Scene Design 540 Color Pocket Lighter (48518)
- LIBERTY Garden Hose Reel, Wall Mount, 6 in, Resin (510)
- ORNAMENT COLLECTION Ornament Collection G192307-BO 13 x 18.5 in. Elf Happy Holidays Garden Flag with Winter Christmas Double-Sided Decorative Vertical Flags House Decoration Banner Yard Gift (G192307-BO)
- ORNAMENT COLLECTION Ornament Collection G192413-BO 13 x 18.5 in. With All My Love Garden Flag with Spring Valentines Double-Sided Decorative Vertical House Decoration Banner Yard Gift (G192413-BO)
- CAROLINES TREASURES Carolines Treasures CK6342GF 11 x 0.01 x 15 in. Maltese No.2 Country Dog Flag Garden Size (CK6342GF)
- NYLGLO US Flag, 10x15 Ft, Nylon (1655)
- ANNIN FLAGMAKERS U.S. Classroom Flag, 16in x 24in with Staff, PK3 (042900)
- EZ LINE American String Pennants (Cloth) (307)
- CAROLINES TREASURES 11 x 0.01 x 15 in. Kerry Hill Sheep Love Flag Garden Size (CK5406GF)
- Ornament Collection Flags